Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 3 1/2
Mfr # E6BNL02
Zoro # G803657606
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Compatibility Schedule 80
- Material Grade 316
- Wall Thickness 0.299 in
- Thread Configuration Threaded on Both Ends
- Side A Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6BNL02
- Zoro # G803657606
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 3 29/32 in |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 4 in |
Outside Diameter | 4 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 3 29/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type DC Cam and Groove Dust Cap, 2 in, 316 SS, Import (G200-DC-SS)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, 316SS (SBX72375-SP)
- ZORO SELECT 3" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (1MNB1)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW8)
- ZORO SELECT 3/4" MNPT x 4 ft. TBE Black Pipe Sch 40 (584-480)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E4BNK15)
- ZORO SELECT 1" MNPT x 2 ft TBE Black Pipe Sch 40 (585-240)
- ZORO SELECT Nipple, 150 psi, SS, 1 3/4 (BST4BNH01)
- ZORO SELECT 2" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40901TS)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 80 (90616)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 160 (82803)
- Zoro Select Black Pipes