Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 2
Mfr # BST6BNF02
Zoro # G903657094
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Side B Connection Type Threaded
- Maximum Operating Pressure 150 psi
- Material Grade 316
- Side A Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BST6BNF02
- Zoro # G903657094
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 2 in |
Nominal Pipe Size | 1 in |
Inside Diameter | 1 3/64 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 3-1/2" BRASS NIPPLE (311-045)
- NIBCO 1/2" x 12" NOM FTG Copper Stub Out (620L 1/2X12)
- KINGSTON BRASS KS4461PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome (KS4461PKL)
- VIEGA Viega ProPress extended coupling No stop, 3/4" x 3/4" (79010)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 40 (5P691)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (E4PPF06SL)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40404)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P620)
- ZORO SELECT 1-1/4" x 2" Black Pipe Nipple Sch 40 (5P701)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 160 (82812)
- LEGEND VALVE 1-1/2" X 3" BLACK NIPPLE (355-144E)
- Zoro Select Black Pipes