Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 2
Mfr # BST6BNA03
Zoro # G703657720
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Schedule Schedule 40
- Inside Diameter 17/64 in
- Minimum Operating Temperature -60 Degrees F
- Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BST6BNA03
- Zoro # G703657720
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 2 in |
Inside Diameter | 17/64 in |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1-1/2", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE015)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 3 in (4381014270)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (GCF50)
- KINGDOM 1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-08)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T4PPE10WD)
- ZORO SELECT 1-1/2" MNPT x 2 ft. TBE Black Pipe Sch 40 (587-240)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (40408)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T6PPL06WD)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 160 (82700)
- ZORO SELECT 1/8" x 4-1/2" Black Pipe Nipple Sch 80 (1LLV2)
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 80 (1LMG9)
- Zoro Select Black Pipes