Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 2
Mfr # BST4BNI01
Zoro # G603657530
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Fitting Compatibility Schedule 40
- Maximum Operating Pressure 150 psi
- Side A Connection Type Threaded
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BST4BNI01
- Zoro # G603657530
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 1/16 in |
Nominal Pipe Size | 2 in |
Overall Length | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN V-553-A Coupling Cp (V553A)
- ZORO SELECT Water Heater Element (SG2457 430123)
- B & K PIPE PEX WHT 3/8""X50' (U855W50)
- SMITH-COOPER 4" Union (4316002822)
- ZORO SELECT 1" MNPT x 5 ft. TBE Black Pipe Sch 40 (585-600)
- ZORO SELECT 1/8" x 9" Black Pipe Nipple Sch 80 (90113)
- ZORO SELECT Nipple, 150 psi, SS, 1 3/4 (BST4BNH01)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 80 (40607)
- ZORO SELECT 2" x 7-1/2" Black Pipe Nipple Sch 40 (0830039202)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST4BNC02)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (E6BNK03)
- Zoro Select Pipes