Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 12
Mfr # T6WNL11
Zoro # G203657138
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A312, ASTM A733
- Side B Connection Type Unthreaded
- Thread Configuration Threaded on One End
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6WNL11
- Zoro # G203657138
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 4 1/32 in |
Overall Length | 12 in |
Outside Diameter | 4 1/2 in |
Nominal Pipe Size | 4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 4 1/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 1 1/4 In, Zinc-Plated (TW5125-PP)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome (CC43101XK)
- MILWAUKEE TOOL 2-1/2" ProPEX Expansion Head (49-16-2616)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 3 Hole (PSR15173)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T6BNA32)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 40 (2WV67)
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 80 (40410)
- ZORO SELECT 3/4" x 11" Black Pipe Nipple Sch 40 (5P682)
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 80 (90513)
- ZORO SELECT 1/8" x 2-1/2" Black Pipe Nipple Sch 80 (1LLU7)
- ZORO SELECT Pipe, 150 psi, SS, 20 (E6BNE27)
- Zoro Select Black Pipes