Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 12
Mfr # T4WNJ11
Zoro # G103657245
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Side A Connection Type Threaded
- Standards ASME B1.20.1, ASTM A312, ASTM A733
- Overall Length 12 in
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4WNJ11
- Zoro # G103657245
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 12 in |
Inside Diameter | 2 15/32 in |
Nominal Pipe Size | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 15/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1" Male NPT x Male NPT Carbon Steel Extra Heavy Concentric Swage Nipple (0338025703)
- LEGEND VALVE 2" T-1001 BALL VALVE (101-028)
- AMERICAN STANDARD Renu Lav Stem" Blister Pack (006079-0040AP)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17059-BL)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (BST4BND08)
- ZORO SELECT 1/4" x 12" Black Pipe Nipple Sch 40 (5P632)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 80 (1LMK4)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 80 (40503)
- ZORO SELECT 2" MNPT x 3 ft. TBE Black Pipe Sch 40 (588-360)
- ZORO SELECT 3/8" MNPT x 2 ft. TBE Black Pipe Sch 80 (90318)
- ZORO SELECT 3" x 9" Black Pipe Nipple Sch 40 (0830047809)
- Zoro Select Black Pipes