Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 12
Mfr # T4WNI12
Zoro # G903657186
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Maximum Operating Pressure 150 psi
- Maximum Operating Temperature 450 Degrees F
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T4WNI12
- Zoro # G903657186
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 12 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 1/16 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 3 in. Tube, Steel (HT48)
- SHARKBITE Push-to-Connect Transition Coupling, 1/2 in Tube Size, Brass, Brass (UIP4008)
- SURETHANE Surethane Polyurethane Tubing, 16mm OD x 100', Navy Blue (PU16MANB)
- AMERICAN STANDARD 1.1/1.28 gpf, Chrome, Double Flush, Toilet Automatic Dual Flush Valve (6065721.002)
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 80 (90214)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 160 (82904)
- ZORO SELECT 2-1/2" MNPT x 2 ft. TBE Black Pipe Sch 80 (91018)
- ZORO SELECT 1" x 1-1/2" Black Close Pipe Nipple Sch 160 (82600)
- ZORO SELECT Pipe (SVP04D25)
- ZORO SELECT 1/2" x 5-1/2" Black Pipe Nipple Sch 80 (1LMD1)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 80 (90721)
- Zoro Select Pipes