Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 12
Mfr # T4WNH13
Zoro # G403657372
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Outside Diameter 1 29/32 in
- Maximum Operating Pressure 150 psi
- Thread Configuration Threaded on One End
- Nominal Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4WNH13
- Zoro # G403657372
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 1 29/32 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 12 in |
Inside Diameter | 1 39/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 39/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2969)
- MOEN Handle Kit, 13499 (13499)
- ARROWHEAD BRASS VALVEGARDENBNOSE1""IPSLF (930LF)
- DORMONT Gas Flow Valve Kit, SS, 48" L, 5/8" Size (XL30C-313MV6KIT-TS-48B)
- ZORO SELECT 3/8" MNPT x 3 ft. TBE Black Pipe Sch 80 (90320)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Black Pipe Sch 80 (90523)
- ZORO SELECT 2" x 7" Black Pipe Nipple Sch 80 (40911)
- ZORO SELECT 2" x 12" Non-Threaded Black Pipe Sch 80 (40916LS)
- ZORO SELECT 4" x 5 ft. Non-Threaded Black Pipe Sch 40 (591-600LS)
- ZORO SELECT 1/4" x 7" Black Pipe Nipple Sch 80 (90211)
- LEGEND VALVE 3/4" BLACK NIPPLE RUN (355-257E)
- Zoro Select Pipes