Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 12
Mfr # T4WNF13
Zoro # G403657556
original price:
$11.19
11% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Side A Thread Type NPT
- Side B Connection Type Unthreaded
- Minimum Operating Temperature -60 Degrees F
- Inside Diameter 1 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4WNF13
- Zoro # G403657556
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 1 3/64 in |
Nominal Pipe Size | 1 in |
Overall Length | 12 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Globe Valve Linkage, 1/2 In Shaft (Q5020A1003)
- KOHLER Trip Lever Kit (1042212-BN)
- PARKER 1" A-LOK x MNPT 316 SS Male Connector (16MSC16N-316)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 2" (4381049450)
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 80 (1LMP1)
- ZORO SELECT 1/4" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (4PRV1)
- ZORO SELECT 1-1/2" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC76)
- ZORO SELECT 1-1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (587-360LS)
- ZORO SELECT 1-1/2" x 11" Black Pipe Nipple Sch 40 (0830036406)
- ZORO SELECT 3/8" MNPT x 4 ft. TBE Black Pipe Sch 80 (90321)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002120)
- Zoro Select Pipes