Shop All Stainless Steel Pipes
Zoro Select
Nipple, 150 psi, SS, 12
Mfr # BST6BNC01
Zoro # G703657263
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Overall Length 12 in
- Standards ASTM A312, ASTM A733, B21
- Maximum Operating Temperature 450 Degrees F
- Metal Pipe Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BST6BNC01
- Zoro # G703657263
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Overall Length | 12 in |
Inside Diameter | 31/64 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 11/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 31/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Silver (189PTC-8-6-8)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LR15172)
- SHARPTOOLS 03-1053 Replacement Post Type Kitchen Sink Basket (SH698030)
- LEGEND VALVE 3/4 T1002CC BV W/CAP & CHAIN (101-570)
- ZORO SELECT 2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI21)
- ZORO SELECT 1" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF11)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG03)
- ZORO SELECT 1-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH16)
- ZORO SELECT 1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB13)
- ZORO SELECT 2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 5S (4VMT2)
- ZORO SELECT 1" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNF10)
- Zoro Select Pipes