Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 10
Mfr # T6WNJ10
Zoro # G403657693
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Material Grade 316
- Metal Pipe Construction Welded
- Side A Connection Type Threaded
- Thread Configuration Threaded on One End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6WNJ10
- Zoro # G403657693
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 2 15/32 in |
Outside Diameter | 2 7/8 in |
Nominal Pipe Size | 2 1/2 in |
Overall Length | 10 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 15/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Allora Soap/Lotion Dispenser, Body (RP47888)
- ZORO SELECT PVC Vent Tee, Hub, 1-1/2 in Pipe Size (1WKU8)
- JONES STEPHENS Tub-Shwr Stem F/Pfister Marq/Verve (C07461)
- T&S BRASS Faucet, 8"Deck, Gsnk, Leadfree For - Part# B-0321 (B-0321)
- ZORO SELECT 1" x 10" Black Pipe Nipple Sch 40 (5P697)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 80 (90721)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P659)
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 80 (40910)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (1LMJ9)
- ZORO SELECT 1-1/2" x 5-1/2" Black Pipe Nipple Sch 40 (5P724)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 80 (1LMN2)
- Zoro Select Black Pipes