Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 10
Mfr # T6WNG12
Zoro # G303657229
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Maximum Operating Pressure 150 psi
- Fitting Compatibility Schedule 40
- Minimum Operating Temperature -60 Degrees F
- Inside Diameter 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T6WNG12
- Zoro # G303657229
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 1 3/8 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Overall Length | 10 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 36 in. L (04PL-CA11-0360-11C-11C)
- HOSE MASTER 1/4" Dia x 12" L SS Flexible Metal Hose (G025SM120)
- ZORO SELECT 2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMU9)
- EVERFLOW P-Trap with Drain Plug for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4" (12715)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (1LMC9)
- ZORO SELECT 6" x 12" Non-Threaded Black Pipe Sch 40 (21416LS)
- ZORO SELECT 1-1/4" x 3-1/2" Black Pipe Nipple Sch 80 (1LMN1)
- ZORO SELECT Nipple, Schedule 40, 2-1/16"ID, 316 SS, 12"L (ZUSA-PF-15451)
- ZORO SELECT 1/2" x 11" Black Pipe Nipple Sch 40 (5P665)
- ZORO SELECT 1" MNPT x 4 ft. TBE Black Pipe Sch 80 (90621)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 160 (82420)
- Zoro Select Black Pipes