Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 10
Mfr # T6WNF12
Zoro # G303657106
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Side A Connection Type Threaded
- Overall Length 10 in
- Side B Connection Type Unthreaded
- Gravity Flow No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6WNF12
- Zoro # G303657106
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 10 in |
Nominal Pipe Size | 1 in |
Inside Diameter | 1 3/64 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Drake 1.28 GPF Two Piece Elongated Toilet with Washlet+ S7A Heated Auto Open / Close Bidet Seat (MW7764736CEFG#01)
- PLUMB SHOP BRASSCRAFT MP RND Sillcock Handle (480-046)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, 45 Degree, Lavatory/Kitchen, Elbow (1PNU2)
- MOEN Faucet Kit 2H Chr Ll (CA87553)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 80 (40503)
- ZORO SELECT 1-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (5P722)
- ZORO SELECT 1/2" MNPT x 2 ft TBE Black Pipe Sch 160 (82418)
- ZORO SELECT 3/8" x 8" Black Pipe Nipple Sch 40 (5P645)
- ZORO SELECT 3/4" x 5" Black Pipe Nipple Sch 80 (1LMG5)
- ZORO SELECT 1" Close Black Pipe Nipple Sch 80 (40600)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T6PPL06WD)
- Zoro Select Black Pipes