Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 1 ft
Mfr # T6PPG01WD
Zoro # G803657743
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Inside Diameter 1 3/8 in
- Nominal Pipe Size 1 1/4 in
- Overall Length 1 ft
- Gravity Flow No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6PPG01WD
- Zoro # G803657743
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 1 3/8 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 1 ft |
Outside Diameter | 1 21/32 in |
Details
Pipe Weld Type | Continuous Weld |
Gravity Flow | No |
Wall Thickness | 0.14 in |
Maximum Operating Temperature | 450 Degrees F |
Material | Stainless Steel |
Fitting Compatibility | Schedule 40 |
Standards | ASTM A312 |
Side A Connection Type | Unthreaded |
Side B Connection Type | Unthreaded |
Minimum Operating Temperature | -60 Degrees F |
Item | Nipple |
Material Grade | 316 |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Schedule | Schedule 40 |
Thread Configuration | Unthreaded |
Maximum Operating Pressure | 150 psi |
Metal Pipe Construction | Welded |
Pressure Level | Low Pressure (100-299 psi) |
Pipe Material | 316 Stainless Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Threaded x Threaded PVC Coupling SCH 80 (8213772)
- GERBER Urinal, Vitreous China, White, 26-3/16" H (GHE27800)
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube (S3015R)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", CPVC/EPDM, S/T (TC20200STE)
- ZORO SELECT 1" x 6-1/2" Black Pipe Nipple Sch 40 (0830025805)
- ZORO SELECT 3/8" x 6" Black Pipe Nipple Sch 40 (5P643)
- ZORO SELECT 1-1/4" x 9" Black Pipe Nipple Sch 80 (40713)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T6PPF10WD)
- ZORO SELECT 1-1/2" x 12" TOE Black Pipe Nipple Sch 80 (40816TS)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNH12)
- LEGEND VALVE 2" X 2-1/2" BLACK NIPPLE (355-163E)
- Zoro Select Black Pipes