Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 1 ft
Mfr # T4PPG01WD
Zoro # G003657185
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Inside Diameter 1 3/8 in
- Thread Configuration Unthreaded
- Side B Connection Type Unthreaded
- Maximum Operating Temperature 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4PPG01WD
- Zoro # G003657185
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 1 3/8 in |
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 1 ft |
Details
Pipe Weld Type | Continuous Weld |
Thread Configuration | Unthreaded |
Side B Connection Type | Unthreaded |
Maximum Operating Temperature | 450 Degrees F |
Standards | ASTM A312 |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Minimum Operating Temperature | -60 Degrees F |
Item | Nipple |
Metal Pipe Construction | Welded |
Maximum Operating Pressure | 150 psi |
Schedule | Schedule 40 |
Material | Stainless Steel |
Side A Connection Type | Unthreaded |
Gravity Flow | No |
Fitting Compatibility | Schedule 40 |
Wall Thickness | 0.14 in |
Material Grade | 304 |
Pressure Level | Low Pressure (100-299 psi) |
Pipe Material | 304 Stainless Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2 1/2" to 3" Dia Backflow Repair Kit, #1 Check Assy for 375/475 (RK212-375CK1)
- AMERICAN STANDARD Cartridge FMty FaucetIn Blister Pack (951764-0070AP)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/EPDM, Full Port, S/T (TBH2200ASTE0000)
- LEGEND VALVE 4" X 2" GALV. RED. TEE (352-245C)
- ZORO SELECT 1/2" MNPT x 2 ft TBE Black Pipe Sch 160 (82418)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 160 (82803)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNI12)
- ZORO SELECT Nipple, 150 psi, SS, 2 (BST6BNF02)
- ZORO SELECT 1/8" x 2" Black Pipe Nipple Sch 80 (1LLU6)
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 160 (83016)
- BECK 1" x 3" Black Pipe Nipple Sch 40 (0330024407)
- Zoro Select Black Pipes