Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 1 ft
Mfr # T4PPD01WD
Zoro # G103657139
original price:
$6.55
5% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Minimum Operating Temperature -60 Degrees F
- Standards ASTM A312
- Side B Connection Type Unthreaded
- Nominal Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4PPD01WD
- Zoro # G103657139
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Overall Length | 1 ft |
Outside Diameter | 27/32 in |
Details
Pipe Weld Type | Continuous Weld |
Minimum Operating Temperature | -60 Degrees F |
Standards | ASTM A312 |
Side B Connection Type | Unthreaded |
Metal Pipe Construction | Welded |
Fitting Compatibility | Schedule 40 |
Thread Configuration | Unthreaded |
Maximum Operating Temperature | 450 Degrees F |
Maximum Operating Pressure | 150 psi |
Schedule | Schedule 40 |
Wall Thickness | 0.109 in |
Side A Connection Type | Unthreaded |
Gravity Flow | No |
Material | Stainless Steel |
Material Grade | 304 |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Item | Nipple |
Pressure Level | Low Pressure (100-299 psi) |
Pipe Material | 304 Stainless Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Moroccan Bronze (T-2342-MZ)
- LARSEN SUPPLY CO Larsen Supply 42-2111 Stainless Steel Sink Rim Clip - 10 Count (666596)
- T&S BRASS T&S Brass 002856-40 Spray Valve Bonnet Assembly (002856-40)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper 45-Degree Press x Press Elbow (XPRE145)
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 80 (1LLX6)
- ZORO SELECT 1" x 10" Black Pipe Nipple Sch 160 (82614)
- ZORO SELECT 1/4" x 5-1/2" Black Pipe Nipple Sch 40 (5P628)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 40 (5P729)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 160 (82706)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P627)
- B & K 1/2X18 Blk Stl Pipe (583-180HC)
- Zoro Select Black Pipes