Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 1 ft
Mfr # L6PPF01WD
Zoro # G003657727
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Maximum Operating Temperature 450 Degrees F
- Material Stainless Steel
- Side A Connection Type Unthreaded
- Nominal Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L6PPF01WD
- Zoro # G003657727
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1 in |
Inside Diameter | 1 3/32 in |
Overall Length | 1 ft |
Outside Diameter | 1 5/16 in |
Details
Pipe Weld Type | Continuous Weld |
Maximum Operating Temperature | 450 Degrees F |
Material | Stainless Steel |
Side A Connection Type | Unthreaded |
Side B Connection Type | Unthreaded |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Pressure | 150 psi |
Fitting Compatibility | Schedule 10 |
Gravity Flow | No |
Schedule | Schedule 10 |
Metal Pipe Construction | Welded |
Wall Thickness | 0.109 in |
Thread Configuration | Unthreaded |
Standards | ASTM A312 |
Material Grade | 316 |
Item | Nipple |
Pressure Level | Low Pressure (100-299 psi) |
Pipe Material | 316 Stainless Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 1 3/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow (ABTFE12)
- ZORO SELECT Reducing Bushing, Polypropylene, 1-1/2" x 1", Schedule 80, 300 psi Max Pressure (RB150-100)
- ANVIL 1-1/4 x 6 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830030003)
- PARKER Union Elbow, Nylon, Comp, 1/2In (N8EU8)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 40 (5P687)
- ZORO SELECT 3" x 10" Black Pipe Nipple Sch 80 (91114)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 160 (82804)
- ZORO SELECT 1-1/2" MNPT x 3 ft TBE Black Pipe Sch 80 (90820)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 160 (82710)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P659)
- LEGEND VALVE 1/2" x 7" BLACK NIPPLE (355-071)
- Zoro Select Black Pipes