Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 1 ft
Mfr # E6PPD01SL
Zoro # G703657461
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Configuration Unthreaded
- Metal Pipe Construction Seamless
- Overall Length 1 ft
- Outside Diameter 27/32 in
- Fitting Compatibility Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6PPD01SL
- Zoro # G703657461
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 1 ft |
Outside Diameter | 27/32 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 37/64 in |
Details
Item | Nipple |
Thread Configuration | Unthreaded |
Metal Pipe Construction | Seamless |
Fitting Compatibility | Schedule 80 |
Minimum Operating Temperature | -60 Degrees F |
Gravity Flow | No |
Standards | ASTM A312 |
Side B Connection Type | Unthreaded |
Maximum Operating Temperature | 450 Degrees F |
Material | Stainless Steel |
Wall Thickness | 0.13 in |
Material Grade | 316 |
Maximum Operating Pressure | 150 psi |
Side A Connection Type | Unthreaded |
Schedule | Schedule 80 |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Pipe Material | 316 Stainless Steel |
Pressure Level | Medium Pressure (300-999 psi) |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 37/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 ft, Schedule Schedule 80, Side A Connection Type Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/EPDM, Full Port, S/T (TBH2075ASTE0000)
- ZORO SELECT Water Heater Pan, 30 In, Aluminum (QP-30)
- TOTO Seat, Elongated Trad, Soft Close, Bone, With Cover, polypropylene, Bone (SS154#03)
- SMITH-COOPER Ball Valve, 1", 304, FP 800, 2pcs (4373001050)
- ZORO SELECT 1/8" x 1-1/2" Black Pipe Nipple Sch 80 (1LLU5)
- ZORO SELECT 1/4" MNPT x 5 ft. TBE Black Pipe Sch 80 (90222)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (40906)
- ZORO SELECT 2" x 2" TOE Black Pipe Nipple Sch 80 (40902TS)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 40 (5P668)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 160 (83110)
- ZORO SELECT Nipple, 150 psi, SS, 3 (T6WNL2)
- Zoro Select Pipes