Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 1 ft
Mfr # E4PPL01SL
Zoro # G703657775
original price:
$128.99
4% off
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Metal Pipe Construction Seamless
- Inside Diameter 3 29/32 in
- Side B Connection Type Unthreaded
- Maximum Operating Temperature 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E4PPL01SL
- Zoro # G703657775
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 3 29/32 in |
Outside Diameter | 4 1/2 in |
Nominal Pipe Size | 4 in |
Overall Length | 1 ft |
Details
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Metal Pipe Construction | Seamless |
Side B Connection Type | Unthreaded |
Maximum Operating Temperature | 450 Degrees F |
Material | Stainless Steel |
Fitting Compatibility | Schedule 80 |
Schedule | Schedule 80 |
Item | Nipple |
Maximum Operating Pressure | 150 psi |
Standards | ASTM A312 |
Gravity Flow | No |
Minimum Operating Temperature | -60 Degrees F |
Thread Configuration | Unthreaded |
Material Grade | 304 |
Wall Thickness | 0.299 in |
Side A Connection Type | Unthreaded |
Pressure Level | Medium Pressure (300-999 psi) |
Pipe Material | 304 Stainless Steel |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 3 29/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 1 ft, Schedule Schedule 80, Side A Connection Type Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT (150469-75)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0075X6.00-7-6)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 2" FNPT (ZUSA-PF-93)
- PARGRIP Reducing Elbow, 90, PFA, Comp, 1/2In x 1/4In (GECR-84)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 160 (82606)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 80, Inside Dia.: 1 15/16 in (40904)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 160 (82810)
- ZORO SELECT 3/8" x 4-1/2" Black Pipe Nipple Sch 40 (5P640)
- ZORO SELECT 3" x 5 ft. Non-Threaded Black Pipe Sch 40 (21122LS)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P623)
- JONES STEPHENS 1/2" x 18" Black Ready Cut Pipe (300B0518)
- Zoro Select Pipes