Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 1 3/4
Mfr # BST4BNH01
Zoro # G103657658
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Inside Diameter 1 39/64 in
- Material Stainless Steel
- Nominal Pipe Size 1 1/2 in
- Fitting Compatibility Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BST4BNH01
- Zoro # G103657658
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 1 39/64 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 29/32 in |
Overall Length | 1 3/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 39/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 1 3/4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Delrin Compression Sleeve, No Lead, 1/4" (C74096)
- KOHLER Rod Parts (B2100)
- ZORO SELECT Push-to-Connect Union, 1/8 in Tube Size, Brass, Silver (22FR59)
- PARKER 1/2" A-LOK x 3/8" MNPT Brass Elbow (8MSEL6N-B)
- ZORO SELECT 1/2" x 9" Black Pipe Nipple Sch 40 (5P663)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (T4WNI8)
- ZORO SELECT 2-1/2" x 7" Black Pipe Nipple Sch 80 (41011)
- ZORO SELECT Nipple, Schedule 40, 17/64"ID, 316 SS, 3/4"L (ZUSA-PF-15386)
- ZORO SELECT 6" x 6" Black Pipe Nipple Sch 40 (0830061602)
- ZORO SELECT Pipe (SVP04D25)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 80 (0332614205)
- Zoro Select Pipes