Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 1 1/2
Mfr # T4WNI8
Zoro # G103657122
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Minimum Operating Temperature -60 Degrees F
- Outside Diameter 2 3/8 in
- Wall Thickness 0.154 in
- Nominal Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4WNI8
- Zoro # G103657122
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 1/16 in |
Overall Length | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 1 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, 304 SS, 3 in Pipe Size, Buttweld (4381011820)
- ANVIL Hex Head Plug, Cast Iron, 1/8", Class 150 (0318903523)
- SHOWERSCAPE Shower Arms and Flange, Oil Rubbed Bronze, Wall Mount (K150K5)
- DELTA Delta Zura Triangular Towel Holder (77446-BL)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 80 (90616)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L4PPL01WD)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P659)
- ZORO SELECT 3/4" MNPT x 4 ft TBE Black Pipe Sch 80 (90521)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Black Pipe Sch 160 (82518)
- ZORO SELECT 1/8" MNPT x MNPT Black Close Pipe Nipple Schedule 40 (5P605)
- ZORO SELECT Nipple, 1 in Nominal Pipe Size, 1-1/2 in Lg, Fully Threaded, Schedule 40, Steel, Welded, Black (5P684)
- Zoro Select Black Pipes