Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 1 1/2
Mfr # BST6BNE02
Zoro # G603657585
original price:
$2.79
10% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Gravity Flow No
- Thread Configuration Threaded on Both Ends
- Fitting Compatibility Schedule 40
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BST6BNE02
- Zoro # G603657585
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 3/4 in |
Overall Length | 1 1/2 in |
Inside Diameter | 13/16 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Black Forged Steel Threaded Union, Class 3000 (0361531403)
- GATES Quick Disconnect Coupler-G949 Series Coupl/Adapter, G94911-0808 (G94911-0808)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361336506)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 50 Ft (NNR-6-048-0050)
- ZORO SELECT 3" x 10" Black Pipe Nipple Sch 80 (91114)
- ZORO SELECT Pipe (SVP02S10)
- ZORO SELECT Nipple, Schedule 40, 2-1/16"ID, 316 SS, 12"L (ZUSA-PF-15451)
- ZORO SELECT 2" MNPT x 4 ft. TBE Black Pipe Sch 80 (90921)
- ZORO SELECT 1" x 7-1/2" Black Pipe Nipple Sch 40 (0830026209)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (T4BNK07)
- LASTING TRADITIONS Imperial 6 in. D X 6 in. L Steel Stove Pipe (BM0047)
- Zoro Select Pipes