Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 1 1/2
Mfr # BST6BNB02
Zoro # G103657399
original price:
$1.89
15% off
new price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Side A Gender Male
- Thread Configuration Threaded on Both Ends
- Minimum Operating Temperature -60 Degrees F
- Maximum Operating Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BST6BNB02
- Zoro # G103657399
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1/4 in |
Overall Length | 1 1/2 in |
Inside Diameter | 23/64 in |
Outside Diameter | 35/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 1 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL reducer, 3" x 2-1/2" (26735)
- DIXON 1" Brass Safety Check Valve, Connection Type: NPT (SCVS8)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (82LF24801)
- KNAUF INSULATION 8" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 9/B (5001526)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P606)
- ZORO SELECT 1" MNPT x 2 ft TBE Black Pipe Sch 40 (585-240)
- ZORO SELECT 2" x 3" TOE Black Pipe Nipple Sch 80 (40904TS)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (L4PPD06WD)
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (1LMG2)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 40 (5P658)
- LEGEND VALVE 3/4" X 6" BLACK NIPPLE (355-090E)
- Zoro Select Black Pipes