Shop All Pull Plates
Zoro Select
Night Latch Pull w/Lock, 19 Series
Mfr # 5TUN5
Zoro # G1550814
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Grade 1
- Standards ANSI/BHMA A156.3
- Type Exit Trim
- Outside Trim Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TUN5
- Zoro # G1550814
- UPC # 190735047057
- Country of Origin Taiwan, Province of China
- Category Pull Plates
Details
Item | Mechanical Exit Device Trim |
Finish | Aluminum |
Grade | 1 |
Standards | ANSI/BHMA A156.3 |
Type | Exit Trim |
Outside Trim Type | Pull |
Features | Night Latch Pull W/Lock; 1-3/4 Door Thickness; ANSI/BHMA A156.3 Standards; Exit Trim Type |
For Door Thickness | 1 3/4 in |
ADA Compliant | No |
Series | 19 |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
ANSI/BHMA Finish | Aluminum Painted |
ANSI Grade | 1 |
Door Thickness - Maximum | 1 3/4 in |
Description
Pull, Mechanical Exit Device Trim, 19 Series, Aluminum Finish, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant No, Type Exit Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, G Keyway (1A1G1KS208KS800)
- BRINKS Combination Padlock, Steel, 48mm (174-49004)
- CODEL DOORS 30" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2668pri8433GL)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (5100N-86)
- IVES Pull Plate, 6-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Satin Stainless Steel (8302-6 US32D 4X16)
- BRASS ACCENTS Arts And Crafts Pull Plate, 2-7/8x11-1/ (A05-P5351-613VB)
- ROCKWOOD Door Pull Plate, Aluminum, 16"L x 4"W, 0.05" Proj. (BF107 X 70C.28)
- ROCKWOOD Door Pull Plate, Brass, 16"L x 4"W, 0.05" Proj. (102 X70C.3)
- IVES Door Pull Plate, Stainless Steel, 15"L x 3.5"W, 1.5" Proj. (8302-8 US32D 3.5X15)
- TRIMCO DOOR PULL PLATE 4 x 16 GRP10"CC (1018-3B.710CU)
- ARROW LOCK Pull Plate, Satin Alum, S1100/S1200 Serie (SF12 AL)
- Zoro Select Door Accessories