Shop All Nickel Sheet
Zoro Select
Nickel Sheet C276, 6" L, 6" W, 0.375" Thick
Mfr # SHT-C276-0.375X6X6
Zoro # G111243263
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabrication Hot Rolled
- Mechanical Finish Mill
- Width Tolerance -0.125/+0.125 in
- Heat Treatment Annealed
- Heat Treatable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SHT-C276-0.375X6X6
- Zoro # G111243263
- UPC # 197666075883
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Width Tolerance | -0.125/+0.125 in |
Overall Length | 6 in |
Length Tolerance | -0.125/+0.125 in |
Overall Width | 6 in |
Details
Fabrication | Hot Rolled |
Mechanical Finish | Mill |
Heat Treatment | Annealed |
Heat Treatable | No |
Material Grade | C276 |
Rockwell Hardness | B88 |
Shape | Sheet |
Material | Nickel |
Yield Strength | 41,000 psi |
Straightness Tolerance | Not Rated |
System of Measurement | Inch |
Brinell Hardness | 175 |
Thickness Tolerance | -0.055/+0.055 in |
Item | C276 Nickel Sheet |
Thickness | 0.375 in |
Description
C276 Nickel Sheet, Brinell Hardness 175, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, C276, Mechanical Finish Mill, 6 in Overall Length, 6 in Overall Width, B88, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.375 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 41,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 3/8" Thick x 36" Width x 12" Length - Black (21-100)
- RANDALL 1 1/4In. ROUND TUBING (6 FT MF-254)
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x1/16", Red (BULK-RS-S70-13)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23125S100-A4)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- Zoro Select Nickel Sheet