Shop All Nickel Sheet
Zoro Select
Nickel Sheet C276, 6" L, 6" W, 0.25" Thick
Mfr # SHT-C276-0.25X6X6
Zoro # G611243220
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Tolerance -0.125/+0.125 in
- Overall Length 6 in
- Heat Treatable No
- Mechanical Finish Mill
- Brinell Hardness 175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-C276-0.25X6X6
- Zoro # G611243220
- UPC # 197666075845
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Length Tolerance | -0.125/+0.125 in |
Overall Length | 6 in |
Overall Width | 6 in |
Width Tolerance | -0.125/+0.125 in |
Details
Heat Treatable | No |
Mechanical Finish | Mill |
Brinell Hardness | 175 |
System of Measurement | Inch |
Heat Treatment | Annealed |
Thickness Tolerance | -0.045/+0.045 in |
Shape | Sheet |
Fabrication | Hot Rolled |
Item | C276 Nickel Sheet |
Material Grade | C276 |
Yield Strength | 41,000 psi |
Rockwell Hardness | B88 |
Straightness Tolerance | Not Rated |
Material | Nickel |
Thickness | 0.25 in |
Description
C276 Nickel Sheet, Brinell Hardness 175, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, C276, Mechanical Finish Mill, 6 in Overall Length, 6 in Overall Width, B88, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.25 in Thickness, Thickness Tolerance -0.045/+0.045 in, Width Tolerance -0.125/+0.125 in, Yield Strength 41,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879160)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9659_6_12)
- E. JAMES Rubber Cord, Neoprene, 5/16 In Dia, 100 Ft (CSNEO-5/16-100)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 1/2 In, 6 Ft (61F1X2.5-72)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- Zoro Select Nickel Sheet