Shop All Nickel Sheet
Zoro Select
Nickel Sheet C276, 24" L, 12" W, 1" Thick
Mfr # SHT-C276-1X12X24
Zoro # G511243061
product price: $7,675.99
/ea
Free Shipping & Returns
$7,675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabrication Hot Rolled
- Width Tolerance -0.125/+0.125 in
- Overall Length 24 in
- Brinell Hardness 175
- Thickness Tolerance -0.070/+0.070 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-C276-1X12X24
- Zoro # G511243061
- UPC # 197666076071
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Width Tolerance | -0.125/+0.125 in |
Overall Length | 24 in |
Length Tolerance | -0.125/+0.125 in |
Overall Width | 12 in |
Details
Fabrication | Hot Rolled |
Brinell Hardness | 175 |
Thickness Tolerance | -0.070/+0.070 in |
System of Measurement | Inch |
Yield Strength | 41,000 psi |
Heat Treatment | Annealed |
Mechanical Finish | Mill |
Item | C276 Nickel Sheet |
Material Grade | C276 |
Thickness | 1 in |
Straightness Tolerance | Not Rated |
Material | Nickel |
Rockwell Hardness | B88 |
Heat Treatable | No |
Shape | Sheet |
Description
C276 Nickel Sheet, Brinell Hardness 175, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, C276, Mechanical Finish Mill, 24 in Overall Length, 12 in Overall Width, B88, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 1 in Thickness, Thickness Tolerance -0.070/+0.070 in, Width Tolerance -0.125/+0.125 in, Yield Strength 41,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 10Ft. (ZUSA-RC-475)
- ZORO SELECT Foil Roll, 309 SS, 0.002 Thx24 In W, 100 Ft (4UGL4)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1090_36_0)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0020 In, 6 In (17195)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- Zoro Select Nickel Sheet