Shop All Nickel Sheet
Zoro Select
Nickel Sheet C276, 24" L, 12" W, 0.5" Thick
Mfr # SHT-C276-0.5X12X24
Zoro # G711243274
product price: $3,830.99
/ea
Free Shipping & Returns
$3,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade C276
- Length Tolerance -0.125/+0.125 in
- Overall Length 24 in
- Heat Treatable No
- Shape Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-C276-0.5X12X24
- Zoro # G711243274
- UPC # 197666075951
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Length Tolerance | -0.125/+0.125 in |
Overall Length | 24 in |
Overall Width | 12 in |
Width Tolerance | -0.125/+0.125 in |
Details
Material Grade | C276 |
Heat Treatable | No |
Shape | Sheet |
Fabrication | Hot Rolled |
Mechanical Finish | Mill |
Brinell Hardness | 175 |
Yield Strength | 41,000 psi |
Straightness Tolerance | Not Rated |
Rockwell Hardness | B88 |
Thickness | 0.5 in |
Thickness Tolerance | -0.055/+0.055 in |
System of Measurement | Inch |
Heat Treatment | Annealed |
Item | C276 Nickel Sheet |
Material | Nickel |
Description
C276 Nickel Sheet, Brinell Hardness 175, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, C276, Mechanical Finish Mill, 24 in Overall Length, 12 in Overall Width, B88, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.5 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 41,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, EPDM, 7/16 In Dia, 10 Ft (ZUSA-RC-685)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/4 in Dia. (4791_72_0)
- ZORO SELECT Plate Stock, Al, 6061, 5/8 x 6 x 6 In (2AVD9)
- ZORO SELECT Roll, Viton, 1/8 in. Thick, 3 ft., 70A (BULK-RS-V75-17)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- Zoro Select Nickel Sheet