Shop All Nickel Sheet
Zoro Select
Nickel Sheet C276, 24" L, 0.75" Thick
Mfr # SHT-C276-0.75X12X24
Zoro # G811243013
product price: $5,746.99
/ea
Free Shipping & Returns
$5,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade C276
- Overall Width 12 in
- Thickness Tolerance -0.060/+0.060 in
- Rockwell Hardness B88
- Material Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-C276-0.75X12X24
- Zoro # G811243013
- UPC # 197666076033
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Width | 12 in |
Length Tolerance | -0.125/+0.125 in |
Width Tolerance | -0.125/+0.125 in |
Overall Length | 24 in |
Details
Material Grade | C276 |
Thickness Tolerance | -0.060/+0.060 in |
Rockwell Hardness | B88 |
Material | Nickel |
Fabrication | Hot Rolled |
Thickness | 0.75 in |
Heat Treatable | No |
Brinell Hardness | 175 |
Item | C276 Nickel Sheet |
Mechanical Finish | Mill |
System of Measurement | Inch |
Straightness Tolerance | Not Rated |
Heat Treatment | Annealed |
Yield Strength | 41,000 psi |
Shape | Sheet |
Description
C276 Nickel Sheet, Brinell Hardness 175, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, C276, Mechanical Finish Mill, 24 in Overall Length, 12 in Overall Width, B88, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.75 in Thickness, Thickness Tolerance -0.060/+0.060 in, Width Tolerance -0.125/+0.125 in, Yield Strength 41,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 6 ft L. (7122_72_0)
- FROST KING Sheetroll Clr' 25'X6Mil (P1025/6)
- PRECISION BRAND Arbor Shim, 0.1250x3/8 ID, Pk10 (25119)
- PRECISION BRAND Arbor Shim, 0.0100x1 3/8 ID, Pk10 (25270)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- Zoro Select Nickel Sheet