Shop All Nickel Sheet
Zoro Select
Nickel Sheet C276, 24" L, 0.625" Thick
Mfr # SHT-C276-0.625X12X24
Zoro # G711243205
product price: $4,794.99
/ea
Free Shipping & Returns
$4,794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Tolerance -0.125/+0.125 in
- Material Grade C276
- Overall Length 24 in
- Brinell Hardness 175
- Thickness Tolerance -0.055/+0.055 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-C276-0.625X12X24
- Zoro # G711243205
- UPC # 197666075999
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Length Tolerance | -0.125/+0.125 in |
Overall Length | 24 in |
Width Tolerance | -0.125/+0.125 in |
Overall Width | 12 in |
Details
Material Grade | C276 |
Item | C276 Nickel Sheet |
Brinell Hardness | 175 |
Thickness Tolerance | -0.055/+0.055 in |
Mechanical Finish | Mill |
Rockwell Hardness | B88 |
Straightness Tolerance | Not Rated |
Yield Strength | 41,000 psi |
Thickness | 0.625 in |
Shape | Sheet |
Fabrication | Hot Rolled |
Material | Nickel |
Heat Treatable | No |
Heat Treatment | Annealed |
System of Measurement | Inch |
Description
C276 Nickel Sheet, Brinell Hardness 175, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, C276, Mechanical Finish Mill, 24 in Overall Length, 12 in Overall Width, B88, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.625 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 41,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black Acetal Copolymer Plastic Bar 48" L, 1-1/4" W (BULK-PS-ACB-1027)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250-48X48)
- WARP BROTHERS Poly-Cover Sheeting, 100 ft L, 20 ft W, 4 mil Thick, Plastic, Clear (4X20-C)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (12963_48_0)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- Zoro Select Nickel Sheet