Shop All Nickel Sheet
Zoro Select
Nickel Sheet C276, 24" L, 0.375" Thick
Mfr # SHT-C276-0.375X12X24
Zoro # G511243177
Free Shipping & Returns
$2,877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Thickness Tolerance -0.055/+0.055 in
- Fabrication Hot Rolled
- Shape Sheet
- Brinell Hardness 175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SHT-C276-0.375X12X24
- Zoro # G511243177
- UPC # 197666075913
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Length | 24 in |
Width Tolerance | -0.125/+0.125 in |
Length Tolerance | -0.125/+0.125 in |
Overall Width | 12 in |
Details
Thickness Tolerance | -0.055/+0.055 in |
Fabrication | Hot Rolled |
Shape | Sheet |
Brinell Hardness | 175 |
Mechanical Finish | Mill |
Rockwell Hardness | B88 |
Item | C276 Nickel Sheet |
Heat Treatment | Annealed |
Yield Strength | 41,000 psi |
Straightness Tolerance | Not Rated |
Material Grade | C276 |
Heat Treatable | No |
Thickness | 0.375 in |
Material | Nickel |
System of Measurement | Inch |
Description
C276 Nickel Sheet, Brinell Hardness 175, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, C276, Mechanical Finish Mill, 24 in Overall Length, 12 in Overall Width, B88, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.375 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 41,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx24 Wx48 In L (61P.125X24-48)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13510_24_24)
- REMINGTON INDUSTRIES 1" Diameter, 6061 Aluminum Round Rod, 48" Length, T6511, Extruded, 1.0 inch Dia (1.0RD6061T6511-48)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/16C-100)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- Zoro Select Nickel Sheet