Shop All Nickel Sheet
Zoro Select
Nickel Sheet C276, 24" L, 0.25" Thick
Mfr # SHT-C276-0.25X12X24
Zoro # G211243200
product price: $1,914.99
/ea
Free Shipping & Returns
$1,914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Length Tolerance -0.125/+0.125 in
- Heat Treatment Annealed
- Overall Length 24 in
- Yield Strength 41,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-C276-0.25X12X24
- Zoro # G211243200
- UPC # 197666075876
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Length Tolerance | -0.125/+0.125 in |
Overall Length | 24 in |
Overall Width | 12 in |
Width Tolerance | -0.125/+0.125 in |
Details
Material | Nickel |
Heat Treatment | Annealed |
Yield Strength | 41,000 psi |
Material Grade | C276 |
Fabrication | Hot Rolled |
Mechanical Finish | Mill |
Heat Treatable | No |
Straightness Tolerance | Not Rated |
Rockwell Hardness | B88 |
Brinell Hardness | 175 |
Shape | Sheet |
Thickness | 0.25 in |
System of Measurement | Inch |
Item | C276 Nickel Sheet |
Thickness Tolerance | -0.045/+0.045 in |
Description
C276 Nickel Sheet, Brinell Hardness 175, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, C276, Mechanical Finish Mill, 24 in Overall Length, 12 in Overall Width, B88, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.25 in Thickness, Thickness Tolerance -0.045/+0.045 in, Width Tolerance -0.125/+0.125 in, Yield Strength 41,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Viton, 3/32"Thick, 24"x12", 70A (BULK-RS-V75-446)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray (ZUSA-XPE-11)
- ZORO SELECT Alloy Steel Square Bar, 12" L, 1 1/4" W (40S1.25-12)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 50A (BULK-RS-S50FDA-279)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- Zoro Select Nickel Sheet