Shop All Nickel Sheet
Zoro Select
Nickel Sheet C276, 12" L, 12" W, 1" Thick
Mfr # SHT-C276-1X12X12
Zoro # G911243005
product price: $3,842.99
/ea
Free Shipping & Returns
$3,842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Straightness Tolerance Not Rated
- Thickness Tolerance -0.070/+0.070 in
- Heat Treatment Annealed
- Overall Length 12 in
- Mechanical Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-C276-1X12X12
- Zoro # G911243005
- UPC # 197666076064
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Length | 12 in |
Width Tolerance | -0.125/+0.125 in |
Length Tolerance | -0.125/+0.125 in |
Overall Width | 12 in |
Details
Straightness Tolerance | Not Rated |
Thickness Tolerance | -0.070/+0.070 in |
Heat Treatment | Annealed |
Mechanical Finish | Mill |
Yield Strength | 41,000 psi |
Thickness | 1 in |
Brinell Hardness | 175 |
Item | C276 Nickel Sheet |
Rockwell Hardness | B88 |
Shape | Sheet |
Fabrication | Hot Rolled |
Material Grade | C276 |
System of Measurement | Inch |
Heat Treatable | No |
Material | Nickel |
Description
C276 Nickel Sheet, Brinell Hardness 175, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, C276, Mechanical Finish Mill, 12 in Overall Length, 12 in Overall Width, B88, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 1 in Thickness, Thickness Tolerance -0.070/+0.070 in, Width Tolerance -0.125/+0.125 in, Yield Strength 41,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 7/8" Dia. (2XMG9)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-UHMWB-80)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 1/2 in W (18S.5-36)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 4 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL04.00XOH)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- Zoro Select Nickel Sheet