Shop All Nickel Sheet
Zoro Select
Nickel Sheet C276, 12" L, 0.625" Thick
Mfr # SHT-C276-0.625X6X12
Zoro # G411243260
product price: $1,205.99
/ea
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rockwell Hardness B88
- Mechanical Finish Mill
- Overall Length 12 in
- Material Nickel
- Straightness Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-C276-0.625X6X12
- Zoro # G411243260
- UPC # 197666075975
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Length | 12 in |
Overall Width | 6 in |
Length Tolerance | -0.125/+0.125 in |
Width Tolerance | -0.125/+0.125 in |
Details
Rockwell Hardness | B88 |
Mechanical Finish | Mill |
Material | Nickel |
Straightness Tolerance | Not Rated |
Yield Strength | 41,000 psi |
Material Grade | C276 |
Heat Treatable | No |
Item | C276 Nickel Sheet |
Brinell Hardness | 175 |
Fabrication | Hot Rolled |
Heat Treatment | Annealed |
Thickness | 0.625 in |
Shape | Sheet |
Thickness Tolerance | -0.055/+0.055 in |
System of Measurement | Inch |
Description
C276 Nickel Sheet, Brinell Hardness 175, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, C276, Mechanical Finish Mill, 12 in Overall Length, 6 in Overall Width, B88, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.625 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 41,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Silicone, 1/8 In Dia, 100 Ft (CSSIL-1/8-100)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/2 x 1 In, 8 ft. (6ALW0)
- M-D M-D® Aluminum Flat Bar, 48"L x 2"W x 1/8"H, Mill Silver (60715)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/4 in Thick, Black (CNES591/43/450T)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- Zoro Select Nickel Sheet