Shop All Nickel Sheet
Zoro Select
Nickel Sheet C276, 12" L, 0.625" Thick
Mfr # SHT-C276-0.625X12X12
Zoro # G111243256
product price: $2,401.99
/ea
Free Shipping & Returns
$2,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Material Grade C276
- Heat Treatment Annealed
- Yield Strength 41,000 psi
- Material Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-C276-0.625X12X12
- Zoro # G111243256
- UPC # 197666075982
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Length | 12 in |
Length Tolerance | -0.125/+0.125 in |
Width Tolerance | -0.125/+0.125 in |
Overall Width | 12 in |
Details
Material Grade | C276 |
Heat Treatment | Annealed |
Yield Strength | 41,000 psi |
Material | Nickel |
Brinell Hardness | 175 |
System of Measurement | Inch |
Heat Treatable | No |
Item | C276 Nickel Sheet |
Thickness Tolerance | -0.055/+0.055 in |
Thickness | 0.625 in |
Mechanical Finish | Mill |
Straightness Tolerance | Not Rated |
Shape | Sheet |
Rockwell Hardness | B88 |
Fabrication | Hot Rolled |
Description
C276 Nickel Sheet, Brinell Hardness 175, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, C276, Mechanical Finish Mill, 12 in Overall Length, 12 in Overall Width, B88, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.625 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 41,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872470)
- ZORO SELECT Oil Hard Drill Rod, O1, #21, 0.157 In (O1D#216)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3/8 in W (18S.375-36)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558_24_36)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- Zoro Select Nickel Sheet