Shop All Nickel Sheet
Zoro Select
Nickel Sheet C276, 12" L, 0.375" Thick
Mfr # SHT-C276-0.375X6X12
Zoro # G011243257
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabrication Hot Rolled
- Thickness 0.375 in
- Overall Width 6 in
- Material Grade C276
- Heat Treatment Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-C276-0.375X6X12
- Zoro # G011243257
- UPC # 197666075890
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Width | 6 in |
Length Tolerance | -0.125/+0.125 in |
Width Tolerance | -0.125/+0.125 in |
Overall Length | 12 in |
Details
Fabrication | Hot Rolled |
Thickness | 0.375 in |
Material Grade | C276 |
Heat Treatment | Annealed |
Rockwell Hardness | B88 |
Material | Nickel |
Thickness Tolerance | -0.055/+0.055 in |
Heat Treatable | No |
Brinell Hardness | 175 |
Shape | Sheet |
Mechanical Finish | Mill |
Item | C276 Nickel Sheet |
System of Measurement | Inch |
Yield Strength | 41,000 psi |
Straightness Tolerance | Not Rated |
Description
C276 Nickel Sheet, Brinell Hardness 175, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, C276, Mechanical Finish Mill, 12 in Overall Length, 6 in Overall Width, B88, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.375 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 41,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872580)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.250 Thick, 24 X 48 (SACR.250CEPE-24X48)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1103_72_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (44r.75-12)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- Zoro Select Nickel Sheet