Shop All Nickel Sheet
Zoro Select
Nickel Sheet C276, 12" L, 0.25" Thick
Mfr # SHT-C276-0.25X12X12
Zoro # G211243217
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Straightness Tolerance Not Rated
- Material Nickel
- Shape Sheet
- Width Tolerance -0.125/+0.125 in
- Thickness Tolerance -0.045/+0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-C276-0.25X12X12
- Zoro # G211243217
- UPC # 197666075869
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Width Tolerance | -0.125/+0.125 in |
Length Tolerance | -0.125/+0.125 in |
Overall Length | 12 in |
Overall Width | 12 in |
Details
Straightness Tolerance | Not Rated |
Material | Nickel |
Shape | Sheet |
Item | C276 Nickel Sheet |
Thickness Tolerance | -0.045/+0.045 in |
Yield Strength | 41,000 psi |
Thickness | 0.25 in |
Brinell Hardness | 175 |
Fabrication | Hot Rolled |
Material Grade | C276 |
Rockwell Hardness | B88 |
Heat Treatment | Annealed |
Mechanical Finish | Mill |
Heat Treatable | No |
System of Measurement | Inch |
Description
C276 Nickel Sheet, Brinell Hardness 175, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, C276, Mechanical Finish Mill, 12 in Overall Length, 12 in Overall Width, B88, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.25 in Thickness, Thickness Tolerance -0.045/+0.045 in, Width Tolerance -0.125/+0.125 in, Yield Strength 41,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 25 ft. (X311-25)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 24" L x 12" W x 1/8" Thick (PS-CACC-80)
- ALOMA SS Shim, Type C, 0.001In, 300 Series, PK20 (C - 0.001)
- ZORO SELECT Black Carbon Fiber Rod Stock 2 ft. L, 5/16" Dia. (BULK-CR-CF-5)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- Zoro Select Nickel Sheet