Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 6" L, 6" W, 1" Thick
Mfr # SHT-ALY400-1X6X6
Zoro # G811243044
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Brinell Hardness 110
- Overall Length 6 in
- Material Nickel
- Rockwell Hardness B60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-1X6X6
- Zoro # G811243044
- UPC # 197666076286
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Length | 6 in |
Length Tolerance | -0.125/+0.125 in |
Width Tolerance | -0.125/+0.125 in |
Overall Width | 6 in |
Details
Mechanical Finish | Mill |
Brinell Hardness | 110 |
Material | Nickel |
Rockwell Hardness | B60 |
Thickness | 1 in |
System of Measurement | Inch |
Heat Treatable | No |
Material Grade | 400 |
Yield Strength | 28,000 psi |
Shape | Sheet |
Straightness Tolerance | Not Rated |
Item | 400 Nickel Sheet |
Thickness Tolerance | -0.070/+0.070 in |
Fabrication | Hot Rolled |
Heat Treatment | Annealed |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 6 in Overall Length, 6 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 1 in Thickness, Thickness Tolerance -0.070/+0.070 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rectangle Tube, 6' L, 2" W (CTRT/21083-72)
- ZORO SELECT Oil Hard Flat Stock, O1, 5/16In Wx18In L (O15165168)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/16 in. dia. (87137)
- ZORO SELECT Black ABS Sheet Stock 12" L x 12" W x 1/8" Thick (PS-ABSB-8)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- Zoro Select Nickel Sheet