Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 6" L, 6" W, 0.375" Thick
Mfr # SHT-ALY400-0.375X6X6
Zoro # G011243066
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Tolerance -0.125/+0.125 in
- Mechanical Finish Mill
- Thickness 0.375 in
- Rockwell Hardness B60
- Heat Treatment Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-0.375X6X6
- Zoro # G011243066
- UPC # 197666076163
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Width Tolerance | -0.125/+0.125 in |
Overall Length | 6 in |
Length Tolerance | -0.125/+0.125 in |
Overall Width | 6 in |
Details
Mechanical Finish | Mill |
Thickness | 0.375 in |
Rockwell Hardness | B60 |
Heat Treatment | Annealed |
Yield Strength | 28,000 psi |
Thickness Tolerance | -0.055/+0.055 in |
System of Measurement | Inch |
Brinell Hardness | 110 |
Fabrication | Hot Rolled |
Straightness Tolerance | Not Rated |
Material | Nickel |
Shape | Sheet |
Material Grade | 400 |
Heat Treatable | No |
Item | 400 Nickel Sheet |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 6 in Overall Length, 6 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.375 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 50 Ft, Black (BULK-RS-SBRHS60-82)
- HHIP NMTB #40 Taper To Jacobs JT2 Arbor (3900-1772)
- ZORO SELECT Rubber Sheet, EPDM, 3/8"Thick, 24"x12", 60A (BULK-RS-E60-247)
- ZORO SELECT Rod, Steel, 12L14, 1/4 In Dia x 6 Ft (2HJT4)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- Zoro Select Nickel Sheet