Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 6" L, 6" W, 0.25" Thick
Mfr # SHT-ALY400-0.25X6X6
Zoro # G511243054
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brinell Hardness 110
- Yield Strength 28,000 psi
- Length Tolerance -0.125/+0.125 in
- Fabrication Hot Rolled
- Straightness Tolerance Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-0.25X6X6
- Zoro # G511243054
- UPC # 197666076125
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Length Tolerance | -0.125/+0.125 in |
Width Tolerance | -0.125/+0.125 in |
Overall Width | 6 in |
Overall Length | 6 in |
Details
Brinell Hardness | 110 |
Yield Strength | 28,000 psi |
Fabrication | Hot Rolled |
Straightness Tolerance | Not Rated |
System of Measurement | Inch |
Thickness Tolerance | -0.045/+0.045 in |
Material | Nickel |
Mechanical Finish | Mill |
Material Grade | 400 |
Item | 400 Nickel Sheet |
Rockwell Hardness | B60 |
Thickness | 0.25 in |
Heat Treatment | Annealed |
Heat Treatable | No |
Shape | Sheet |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 6 in Overall Length, 6 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.25 in Thickness, Thickness Tolerance -0.045/+0.045 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/16 in Thick, Black (ZUSANSR-337)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83034)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.156" dia. (8165)
- ZORO SELECT Rod, Brass, 360, 1 3/4 Dia x 1 Ft L (60R1.75-12)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- Zoro Select Nickel Sheet