Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 24" L, 12" W, 1" Thick
Mfr # SHT-ALY400-1X12X24
Zoro # G911242985
product price: $5,683.99
/ea
Free Shipping & Returns
$5,683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Rockwell Hardness B60
- Straightness Tolerance Not Rated
- Overall Width 12 in
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-1X12X24
- Zoro # G911242985
- UPC # 197666076316
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Width | 12 in |
Overall Length | 24 in |
Width Tolerance | -0.125/+0.125 in |
Length Tolerance | -0.125/+0.125 in |
Details
Shape | Sheet |
Item | 400 Nickel Sheet |
Rockwell Hardness | B60 |
Straightness Tolerance | Not Rated |
System of Measurement | Inch |
Thickness | 1 in |
Brinell Hardness | 110 |
Mechanical Finish | Mill |
Material Grade | 400 |
Heat Treatable | No |
Fabrication | Hot Rolled |
Material | Nickel |
Yield Strength | 28,000 psi |
Heat Treatment | Annealed |
Thickness Tolerance | -0.070/+0.070 in |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 24 in Overall Length, 12 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 1 in Thickness, Thickness Tolerance -0.070/+0.070 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15703_48_48)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.500" Thick (BULK-PS-PC-622)
- ZORO SELECT Square Stock, 0.250", 1/4" W, 3 ft. (CUSQ00086)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- Zoro Select Nickel Sheet