Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 24" L, 12" W, 0.75" Thick
Mfr # SHT-ALY400-0.75X12X24
Zoro # G411243000
product price: $4,264.99
/ea
Free Shipping & Returns
$4,264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brinell Hardness 110
- Fabrication Hot Rolled
- Shape Sheet
- Overall Width 12 in
- Yield Strength 28,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-0.75X12X24
- Zoro # G411243000
- UPC # 197666076279
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Width | 12 in |
Length Tolerance | -0.125/+0.125 in |
Width Tolerance | -0.125/+0.125 in |
Overall Length | 24 in |
Details
Brinell Hardness | 110 |
Fabrication | Hot Rolled |
Shape | Sheet |
Yield Strength | 28,000 psi |
Heat Treatment | Annealed |
Material Grade | 400 |
Item | 400 Nickel Sheet |
Rockwell Hardness | B60 |
Thickness | 0.75 in |
Thickness Tolerance | -0.060/+0.060 in |
Mechanical Finish | Mill |
Heat Treatable | No |
Straightness Tolerance | Not Rated |
Material | Nickel |
System of Measurement | Inch |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 24 in Overall Length, 12 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.75 in Thickness, Thickness Tolerance -0.060/+0.060 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-217)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 25 Ft (ZUSA-RC-1062)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83030)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACR.125CEP-24X24)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- Zoro Select Nickel Sheet