Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 24" L, 12" W, 0.5" Thick
Mfr # SHT-ALY400-0.5X12X24
Zoro # G411243055
product price: $2,662.99
/ea
Free Shipping & Returns
$2,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Yield Strength 28,000 psi
- Material Nickel
- Thickness 0.5 in
- Length Tolerance -0.125/+0.125 in
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-0.5X12X24
- Zoro # G411243055
- UPC # 197666076231
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Length Tolerance | -0.125/+0.125 in |
Overall Width | 12 in |
Width Tolerance | -0.125/+0.125 in |
Overall Length | 24 in |
Details
Yield Strength | 28,000 psi |
Material | Nickel |
Thickness | 0.5 in |
Heat Treatable | No |
Material Grade | 400 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Thickness Tolerance | -0.055/+0.055 in |
Fabrication | Hot Rolled |
Rockwell Hardness | B60 |
Brinell Hardness | 110 |
Shape | Sheet |
Item | 400 Nickel Sheet |
Heat Treatment | Annealed |
Straightness Tolerance | Not Rated |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 24 in Overall Length, 12 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.5 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1/2 In, 6 Ft (61F.25X.5-72)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-NHS60-250)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 12"x12", 60A (BULK-RS-RCY60-7)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 1/2" Dia. (BULK-PR-ACB-7)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- Zoro Select Nickel Sheet