Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 24" L, 12" W, 0.25" Thick
Mfr # SHT-ALY400-0.25X12X24
Zoro # G411242997
product price: $1,341.99
/ea
Free Shipping & Returns
$1,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Width Tolerance -0.125/+0.125 in
- Heat Treatment Annealed
- Fabrication Hot Rolled
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-0.25X12X24
- Zoro # G411242997
- UPC # 197666076156
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Width Tolerance | -0.125/+0.125 in |
Overall Length | 24 in |
Overall Width | 12 in |
Length Tolerance | -0.125/+0.125 in |
Details
Thickness | 0.25 in |
Heat Treatment | Annealed |
Fabrication | Hot Rolled |
System of Measurement | Inch |
Item | 400 Nickel Sheet |
Heat Treatable | No |
Rockwell Hardness | B60 |
Mechanical Finish | Mill |
Thickness Tolerance | -0.045/+0.045 in |
Shape | Sheet |
Yield Strength | 28,000 psi |
Brinell Hardness | 110 |
Material Grade | 400 |
Material | Nickel |
Straightness Tolerance | Not Rated |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 24 in Overall Length, 12 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.25 in Thickness, Thickness Tolerance -0.045/+0.045 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 2In. X 1/4In. BAR (8 FT M-568-A)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 7/8", 3 ft. L. (T63S1X.065-36)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 8 Ft L (2EYV5)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 48" L x 24" W x 1/32" Thick (BULK-PS-ACB-28)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- Zoro Select Nickel Sheet