Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 24" L, 0.375" Thick
Mfr # SHT-ALY400-0.375X12X24
Zoro # G511243009
product price: $1,971.99
/ea
Free Shipping & Returns
$1,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Length Tolerance -0.125/+0.125 in
- Yield Strength 28,000 psi
- Shape Sheet
- Brinell Hardness 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-0.375X12X24
- Zoro # G511243009
- UPC # 197666076194
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Length Tolerance | -0.125/+0.125 in |
Overall Length | 24 in |
Width Tolerance | -0.125/+0.125 in |
Overall Width | 12 in |
Details
Thickness | 0.375 in |
Yield Strength | 28,000 psi |
Shape | Sheet |
Item | 400 Nickel Sheet |
Brinell Hardness | 110 |
Thickness Tolerance | -0.055/+0.055 in |
Rockwell Hardness | B60 |
Straightness Tolerance | Not Rated |
Material | Nickel |
System of Measurement | Inch |
Material Grade | 400 |
Heat Treatable | No |
Heat Treatment | Annealed |
Mechanical Finish | Mill |
Fabrication | Hot Rolled |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 24 in Overall Length, 12 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.375 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/8" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-96)
- ZORO SELECT Slotted Shim Kit 8 x 8", Stainless Steel, 52 PCS (36D708)
- ZORO SELECT Sheet, Tin, 10 in., Mill Finish, PK6 (275)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL00.75XOH)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- Zoro Select Nickel Sheet