Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 24" L, 0.1875" Thick
Mfr # SHT-ALY400-0.187X12X24
Zoro # G011243073
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatable No
- Mechanical Finish Mill
- Length Tolerance -0.125/+0.125 in
- Material Nickel
- Width Tolerance -0.125/+0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-0.187X12X24
- Zoro # G011243073
- UPC # 197666076118
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Length Tolerance | -0.125/+0.125 in |
Width Tolerance | -0.125/+0.125 in |
Overall Length | 24 in |
Overall Width | 12 in |
Details
Heat Treatable | No |
Mechanical Finish | Mill |
Material | Nickel |
Brinell Hardness | 110 |
Shape | Sheet |
Thickness Tolerance | -0.055/+0.055 in |
Material Grade | 400 |
Rockwell Hardness | B60 |
Thickness | 0.1875 in |
Item | 400 Nickel Sheet |
Fabrication | Hot Rolled |
Heat Treatment | Annealed |
Yield Strength | 28,000 psi |
System of Measurement | Inch |
Straightness Tolerance | Not Rated |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 24 in Overall Length, 12 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.1875 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 6 ft L, 1/8 in Thick, Gray (ZUSASSR-FDA-19)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/4 in Thick (BULK-PS-PVC-4)
- ZORO SELECT 3/16" 3-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-314)
- TRIM-LOK Rubber Seal, Tubing, 0.38"W x 25 ft. (X313-25)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- Zoro Select Nickel Sheet