Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 12" L, 6" W, 1" Thick
Mfr # SHT-ALY400-1X6X12
Zoro # G211243026
Free Shipping & Returns
$1,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatable No
- Heat Treatment Annealed
- Rockwell Hardness B60
- Mechanical Finish Mill
- Shape Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-1X6X12
- Zoro # G211243026
- UPC # 197666076293
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Width | 6 in |
Width Tolerance | -0.125/+0.125 in |
Length Tolerance | -0.125/+0.125 in |
Overall Length | 12 in |
Details
Heat Treatable | No |
Heat Treatment | Annealed |
Rockwell Hardness | B60 |
Mechanical Finish | Mill |
Shape | Sheet |
Straightness Tolerance | Not Rated |
System of Measurement | Inch |
Yield Strength | 28,000 psi |
Fabrication | Hot Rolled |
Material | Nickel |
Item | 400 Nickel Sheet |
Material Grade | 400 |
Thickness Tolerance | -0.070/+0.070 in |
Thickness | 1 in |
Brinell Hardness | 110 |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 12 in Overall Length, 6 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 1 in Thickness, Thickness Tolerance -0.070/+0.070 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pack Foam Sheets, 8"L, 8" W, 2.381mm, PK1800 (56KZ46)
- PRECISION BRAND Arbor Shim, Stl, 0.0100x2 ID, PK10 (24470)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/16 in Thick, Black (CNES591163/450T)
- ZORO SELECT White Polycarbonate Plastic Sheet 24" L x 12" W x 1/8" Thick (BULK-PS-PCC-18)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- Zoro Select Nickel Sheet