Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 12" L, 6" W, 0.5" Thick
Mfr # SHT-ALY400-0.5X6X12
Zoro # G911243012
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 in
- Straightness Tolerance Not Rated
- Rockwell Hardness B60
- Heat Treatment Annealed
- Fabrication Hot Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-0.5X6X12
- Zoro # G911243012
- UPC # 197666076217
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Width | 6 in |
Width Tolerance | -0.125/+0.125 in |
Overall Length | 12 in |
Length Tolerance | -0.125/+0.125 in |
Details
Straightness Tolerance | Not Rated |
Rockwell Hardness | B60 |
Heat Treatment | Annealed |
Item | 400 Nickel Sheet |
Fabrication | Hot Rolled |
Heat Treatable | No |
Material Grade | 400 |
Shape | Sheet |
System of Measurement | Inch |
Mechanical Finish | Mill |
Material | Nickel |
Yield Strength | 28,000 psi |
Thickness | 0.5 in |
Brinell Hardness | 110 |
Thickness Tolerance | -0.055/+0.055 in |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 12 in Overall Length, 6 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.5 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 3.000" Thick (BULK-PS-UHMW-407)
- ZORO SELECT Angle, Steel, 3/16 In T, 1 1/2 In Leg, 6 Ft (HA.188X1.5-72)
- E. JAMES Rubber, Neoprene Spring, 3/8", 12"x12", 70A (2080-3/8A)
- ZORO SELECT Stainless Hex Bar, 6 in Overall L (3H.312-6)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- Zoro Select Nickel Sheet