Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 12" L, 6" W, 0.375" Thick
Mfr # SHT-ALY400-0.375X6X12
Zoro # G611243060
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Overall Width 6 in
- System of Measurement Inch
- Heat Treatable No
- Heat Treatment Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-0.375X6X12
- Zoro # G611243060
- UPC # 197666076170
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Overall Width | 6 in |
Length Tolerance | -0.125/+0.125 in |
Overall Length | 12 in |
Width Tolerance | -0.125/+0.125 in |
Details
Material | Nickel |
System of Measurement | Inch |
Heat Treatable | No |
Heat Treatment | Annealed |
Brinell Hardness | 110 |
Thickness Tolerance | -0.055/+0.055 in |
Fabrication | Hot Rolled |
Straightness Tolerance | Not Rated |
Shape | Sheet |
Rockwell Hardness | B60 |
Material Grade | 400 |
Yield Strength | 28,000 psi |
Item | 400 Nickel Sheet |
Mechanical Finish | Mill |
Thickness | 0.375 in |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 12 in Overall Length, 6 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.375 in Thickness, Thickness Tolerance -0.055/+0.055 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 3/16 in Thick, Black (ZUSAESR-213)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 0.900" W (DRB-25)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga, Mirror, SS (Super Mirror 304Mirror-16Gx24x24)
- ZORO SELECT Carbon Steel Rectangular Bar, 5' L, 1" W (1074/1075 SpS0.025x1x601)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- Zoro Select Nickel Sheet