Shop All Nickel Sheet
Zoro Select
Nickel Sheet 400, 12" L, 6" W, 0.25" Thick
Mfr # SHT-ALY400-0.25X6X12
Zoro # G511243023
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness B60
- Yield Strength 28,000 psi
- Heat Treatable No
- Length Tolerance -0.125/+0.125 in
- Brinell Hardness 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHT-ALY400-0.25X6X12
- Zoro # G511243023
- UPC # 197666076132
- Country of Origin United States
- Category Nickel Sheet
Dimensions
Length Tolerance | -0.125/+0.125 in |
Width Tolerance | -0.125/+0.125 in |
Overall Width | 6 in |
Overall Length | 12 in |
Details
Rockwell Hardness | B60 |
Yield Strength | 28,000 psi |
Heat Treatable | No |
Brinell Hardness | 110 |
Thickness | 0.25 in |
Straightness Tolerance | Not Rated |
Fabrication | Hot Rolled |
Shape | Sheet |
Heat Treatment | Annealed |
System of Measurement | Inch |
Material Grade | 400 |
Material | Nickel |
Mechanical Finish | Mill |
Thickness Tolerance | -0.045/+0.045 in |
Item | 400 Nickel Sheet |
Description
400 Nickel Sheet, Brinell Hardness 110, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Annealed, Length Tolerance -0.125/+0.125 in, Nickel, 400, Mechanical Finish Mill, 12 in Overall Length, 6 in Overall Width, B60, Shape Sheet, Straightness Tolerance Not Rated, System of Measurement Inch, 0.25 in Thickness, Thickness Tolerance -0.045/+0.045 in, Width Tolerance -0.125/+0.125 in, Yield Strength 28,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18008_72_0)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 10 Ft. (ZUSA-RC-1822)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 10 Ft. (ZUSA-RC-868)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 3 ft. (CUREC00544)
- ONLINEMETALS 0.125" Nickel Sheet 400 (10642)
- ONLINEMETALS 0.25" Nickel Sheet/Plate 200 (10636)
- ONLINEMETALS 0.037" Nickel Sheet 400 (10638)
- Zoro Select Nickel Sheet